Shop All Hard Hats
Msa Safety
V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray
Mfr # 10215845
Zoro # G904985516
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
- Brand Msa Safety
- MFR # 10215845
- Zoro # G904985516
- UPC # 641817210871
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
Full Brim Cooling Helmet, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight .97 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Yellow Sign 11 in. H X 11 in. W, 6PK (840165)
- N-FERNO BY ERGODYNE Knit Cap with Zipper, Over The Head, Black (6811Z)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, XL (45120418XL)
- TALON TRAX Overshoe, Men, XL, PullOn, Blk, PVC/Vnyl, PR (3XE85)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Yellow (10215841)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, White (10215837)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hot Pink (10155231)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10118696)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- 3M H-801V White 4-Point Ratchet Suspension Vented Full Brim Hard Hat (399H801V)
- Msa Safety Hard Hats