Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSOHW-011-NC-A
Zoro # G707167232
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Housing Material Glass-Filled Nylon
- Anchoring Location Overhead Only
- Length 6 ft.
- Color Black, Green
- Weight Capacity 310 lb
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NC-A
- Zoro # G707167232
- UPC # 641817264348
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 1 in |
Lifeline Diameter | 3 5/8 mm |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-306/XXL)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65561)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NB-A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- Msa Safety Lanyards and Lifelines