Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSOHW-011-NA-A
Zoro # G007167239
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
- Series V-SHOCK(R) Personal Fall Limiter
- Length 6 ft.
- Number of Legs 1
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NA-A
- Zoro # G007167239
- UPC # 641817264294
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 1 1/2 in |
Details
Weight Capacity | 310 lb |
Item | Self-Retracting Lifeline |
Anchoring Location | Overhead Only |
Series | V-SHOCK(R) Personal Fall Limiter |
Number of Legs | 1 |
Anchorage End Connection Material | Aluminum |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Rebar Hook |
Harness End Connection | Carabiner |
RFID Equipped | Yes |
ANSI SRL Class (2014) | Class B |
Harness End Connection Material | Steel |
Minimum User Weight | 110 lb |
ANSI SRL Class (2021) | Class 1 |
Lifeline Material | HMPE |
Sealed | No |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- BRADY Label Tape Cartridge, Clear, Polyester (B30C-4000-432)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 36" (PV36-360)
- BDG Lined Grain Goatskin Mitt, X-Large (50-9-5010-XL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- Msa Safety Lanyards and Lifelines