Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 15.7lb cap, 30ft.
Mfr # 63210-00A
Zoro # G010070618
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 15.7 lb
- Series V-TEC
- Lifeline Material Steel
- ANSI Standards Met ANSI Z359.14
- Rescue Method Self
Product Information
- Brand Msa Safety
- MFR # 63210-00A
- Zoro # G010070618
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Details
Weight Capacity | 15.7 lb |
Series | V-TEC |
Lifeline Material | Steel |
ANSI Standards Met | ANSI Z359.14 |
Rescue Method | Self |
ANSI SRL Class (2014) | Class B |
Other Standards | CSA Z259.2.2 EN360:2002 |
Anchoring Location | Overhead Only |
Harness End Connection Material | Steel |
Item | Self Retracting Lanyard |
ANSI SRL Type | SRL |
SRL Housing Material | Polycarbonate |
Harness End Connection | Swivel Snap Hook |
Number of Legs | 1 |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Type | Carabiner |
Sealed | No |
Anchorage End Connection Material | Steel |
RFID Equipped | Yes |
Description
Self Retracting Lanyard, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 15.7 lb, Series V-TEC, ANSI Standards Met ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- TRU-SPEC Combat Shirt, M Sz, Ranger Green, 2 Pockets (2514)
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190399)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- KONG USA Work Positioning Y-Lanyard (9VP000022KK)
- Msa Safety Lanyards and Lifelines