Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-011-DB-A
Zoro # G210030917
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- RFID Equipped Yes
- ANSI SRL Class (2021) Class 1
- Color Gray
- Series V-TEC Personal Fall Limiter
- Anchoring Location Overhead Only
Product Information
- Brand Msa Safety
- MFR # VTOHW-011-DB-A
- Zoro # G210030917
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Diameter | 5/8 in |
Details
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 1 |
Color | Gray |
Series | V-TEC Personal Fall Limiter |
Anchoring Location | Overhead Only |
Visual Load Indicator | Yes |
Weight Capacity | 400 lb |
Number of Legs | 1 |
Harness End Connection Material | Aluminum |
Anchorage End Connection Type | Snap Hook |
Lifeline Material | HMPE |
Anchorage End Connection Material | Steel |
Item | Self Retracing Lanyard |
Rescue Method | Self |
Harness End Connection | Carabiner |
Minimum User Weight | 130 lb |
ANSI Standards Met | ANSI Z359.14-21 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Type | SRL |
Minimum Weight Capacity | 130 lb |
SRL Housing Material | Polycarbonate |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Self-Retracting Lifeline, 20 ft L, 1Leg (VSLEG-061-NE-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1323)
- Msa Safety Lanyards and Lifelines