Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-011-DA-A
Zoro # G610030968
original price:
$297.99
23% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Standards Met OSHA 1910.140, OSHA 1926.502
- Color Gray
- Visual Load Indicator Yes
- Harness End Connection Carabiner
- Lifeline Material HMPE
Product Information
- Brand Msa Safety
- MFR # VTOHW-011-DA-A
- Zoro # G610030968
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 5/8 in |
Lifeline Length | 6 ft |
Details
Item | Self Retracing Lanyard |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Color | Gray |
Visual Load Indicator | Yes |
Harness End Connection | Carabiner |
Lifeline Material | HMPE |
Series | V-TEC Personal Fall Limiter |
Anchorage End Connection Material | Aluminum |
Harness End Connection Material | Aluminum |
Rescue Method | Self |
Minimum User Weight | 130 lb |
Minimum Weight Capacity | 130 lb |
RFID Equipped | Yes |
Weight Capacity | 400 lb |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI Z359.14-21 |
ANSI SRL Type | SRL |
Anchoring Location | Overhead Only |
Number of Legs | 1 |
SRL Housing Material | Polycarbonate |
Anchorage End Connection Type | Snap Hook |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QA-A)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PE-A)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- Msa Safety Fall Protection