Shop All Anchorage Connectors
Msa Safety
Roof Anchor, 6-1/4 In. W, 9-1/4 In. D
Mfr # 10016468
Zoro # G4563991
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 3/8 in
- Includes Instruction Manual
Product Information
- Brand Msa Safety
- MFR # 10016468
- Zoro # G4563991
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 3/8 in |
Depth | 9 1/4 in |
Width | 3 1/2 in |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Stainless Steel, Clamp Compatible Seam Universal, Length 4 3/8 in, Workers per System 1, Number of Clamps 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Inclined, Peak, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 310 lb, Width 3 1/2 in, Anchor Base Attachment Style Belt Hinged Peak, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams No, Hinged No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- DUPONT Hooded Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB127SBUMD002500)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- MSA SAFETY Anchorage Connctr, Glvnzed Stl, 5-1/4 In W (10030608)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- MSA SAFETY Anchor Connector Sling (10082683)
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- MSA SAFETY Anchorage Sling, Nylon.72 In L (SFP2267406)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- Msa Safety Fall Protection