Shop All PAPR
Msa Safety
PAPR System, Mask-Mounted, Size M
Mfr # 10095185
Zoro # G7644412
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood Assembly, Facepiece
- Intrinsically Safe Yes
- Size M
- For Use With MSA(R) Air Purifying Respirators
- Suspension Integrated
Product Information
- Brand Msa Safety
- MFR # 10095185
- Zoro # G7644412
- Country of Origin United States
- Category PAPR
Dimensions
Size | M |
Details
Includes | Hood Assembly, Facepiece |
Intrinsically Safe | Yes |
Item | PAPR System |
For Use With | MSA(R) Air Purifying Respirators |
Suspension | Integrated |
Includes Cartridges | No |
Battery Chemistry | NiMH |
Blower Mount | Mask-Mounted |
Description
PAPR System, Includes Hood Assembly, Facepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M (DCHJ076ATD1-M)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-706 (FSG-17-706)
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- MSA SAFETY PAPR System, L, NiMH, Polycarbonate (10095183)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081114)
- MSA SAFETY Powered Air Purifying Respirator, Battery (10214805)
- GVS-RPB RPB Safety Z4, FR Shoulder Cape (15-010-21)
- Msa Safety Masks & Respiratory Protection