Shop All Earmuffs
Msa Safety
Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black
Mfr # 10061285
Zoro # G6714163
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Supreme Pro
- Noise Reduction Rating 19 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam
Product Information
- Brand Msa Safety
- MFR # 10061285
- Zoro # G6714163
- UPC # 641817025352
- Country of Origin Sweden
- Category Earmuffs
Dimensions
Battery Size | AAA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Foldable, Noise Reduction Rating 18 dB, Dielectric Yes, Radio Band Type No Radio Band, Intrinsically Safe Yes, Connection Type Wired, Wired Connection Type 3.5mm Mono Jack, Cushion Material Foam, Battery Size AAA, Cup Color Black, Auxiliary Input 3.5mm Mono Plug, Includes (2) Battery, Series Supreme Pro, Standards ANSI S3.19-1974, CSA Class B, Band Color Black, Band Material Leather, Cable Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- ARIAT Womens FR Jean, S, 27/35 (10026006)
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- MSA SAFETY Behind-the-Head Electronic Ear Muffs, 18 dB, Supreme Pro-X, Black (10082166)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- Msa Safety Hearing Protection