Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 20 hr Battery Life, Black
Mfr # 10116924
Zoro # G4913657
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 20 hr
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Product Information
- Brand Msa Safety
- MFR # 10116924
- Zoro # G4913657
- UPC # 641817033388
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.79 in |
Overall Width | 3.49 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.69 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 5X, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Radio Frequency Interference Resistant, Sensor Type Photo Ionization, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 20 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 6 ft. L (141S0036GY)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- Msa Safety Multi-Gas Detectors