Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 1 day Battery Life, Phosphorescent
Mfr # 10178571
Zoro # G7669851
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type Audible
- Alarm Setting 95 dB @ 1 ft (30 cm)
- Battery Life 1 day
- Operating Temp. Range -10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
Product Information
- Brand Msa Safety
- MFR # 10178571
- Zoro # G7669851
- UPC # 641817120521
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 4 yr |
Overall Width | 3 in |
Overall Height | 1.38 in |
Overall Depth | 3 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 4XR, Alarm Setting 95 dB @ 1 ft (30 cm), Battery Life 1 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- PETZL Wind Harness, Size 0 (C072DA00)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Multi-Gas Detector, 13 hr Battery Life, Gray (10165445)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- Msa Safety Gas Detection