Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 1 day Battery Life, Gray
Mfr # 10178357
Zoro # G3941572
Free Shipping & Returns
$2,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
- Battery Life 1 day
- Operating Temp. Range -40 Degrees to 140 Degrees F
Product Information
- Brand Msa Safety
- MFR # 10178357
- Zoro # G3941572
- UPC # 641817120538
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 6 in |
Manufacturer Warranty Length | 4 yr |
Overall Height | 4 in |
Overall Depth | 2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Calibration Kit, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 4XR, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- MUCK BOOT CO Women's Hale (HAW1HB M 080)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (599S0035BL)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Multi-Gas Detector, 13 hr Battery Life, Gray (10165445)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178560)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- Msa Safety Gas Detection