Shop All Reusable Respirators
Msa Safety
MSA Advantage™ 420 Half Mask, L
Mfr # 10102184
Zoro # G2898131
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards AS/NZS 1716:2003, NIOSH 42 CFR 84
- Cartridges Included No
- Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Series Advantage 420
- Includes None
Product Information
- Brand Msa Safety
- MFR # 10102184
- Zoro # G2898131
- UPC # 641817021439
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Standards | AS/NZS 1716:2003, NIOSH 42 CFR 84 |
Cartridges Included | No |
Head Harness Material | Lycra(R), Polyester, Polyoxymethylene, Polypropylene |
Series | Advantage 420 |
Includes | None |
Item | Half Mask Respirator |
Respirator Connection Type | Bayonet |
Typical Application | Asbestos Abatement, Grinding, Painting, Sanding, Welding |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Facepiece Material | Liquid Silicone, Nylon |
Color | Black |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Exhalation Valve | Yes |
For Use With | MSA(R) Bayonet Cartridges and Filters |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, Advantage 420 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10102183)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (480259)
- MSA SAFETY Full Face Respirator, M, Black (10188955)
- MSA SAFETY Advantage(TM) 3000 Respirator, S (10028996)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN02)
- 3M Hlf Msk Resp 7502, M, Filter, P95, PK2 (3PB40-4MH55)
- Msa Safety Masks & Respiratory Protection