Shop All Hard Hats
Msa Safety
Msa 454-485364 Pink Hard Cap V-Guard With Starz-On Suspension
Mfr # 454-485364
Zoro # G704049333
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
Product Information
- Brand Msa Safety
- MFR # 454-485364
- Zoro # G704049333
- Country of Origin United States
- Category Hard Hats
Details
Color | Pink |
Description
Features
- Polyethylene shell provides superior impact protection
- Self-adjusting crown straps ensure a comfortable fit
- Hardhats with reverse donning logo may be worn backwards without voiding approvals
- Four suspension options
- Head sizes 6 1/2 - 8 in.
- ANSI Type - I
- Suspension - 4 Point Pinlock, Pinlock
- Brim Style - Cap Style
- Cap Type - Hard Hat
- Color - Pink
- Material - Polyethylene
- Cap Class - E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 10, D, Black/Lime, PR (77068 -BKLM SZ 10)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Wht, PK30 (M1710-L)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (454728)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475368)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475366)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (10118695)
- MSA SAFETY Polyethylene Slotted Protective Cap Hi-Viz Orange (454-489364)
- ERGODYNE Class C Safety Helmet with LED Light and Adjustable Venting, 6-Point Rachet Suspension, White (60265)
- Msa Safety Hard Hats