Shop All PAPR Accessories
Msa Safety
Motor Blower
Mfr # 10095163
Zoro # G3168051
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OptimAir(R) PAPR
- System Type PAPR System
- Brand and Series MSA OptimAir TL Mask-Mounted PAPR Motor/blower
- Blower Mount Mask-Mount
- Series OptimAir MM
Product Information
- Brand Msa Safety
- MFR # 10095163
- Zoro # G3168051
- Country of Origin United States
- Category PAPR Accessories
Details
Item | PAPR Blower |
For Use With | OptimAir(R) PAPR |
System Type | PAPR System |
Brand and Series | MSA OptimAir TL Mask-Mounted PAPR Motor/blower |
Blower Mount | Mask-Mount |
Series | OptimAir MM |
Includes Battery | No |
Description
PAPR Blower, Mask-Mount, OptimAir MM, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- ZORO SELECT Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red (Plug), Blue (Cord), 10 PK (MAX6)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- MSA SAFETY Battery Charger (10076107)
- MSA SAFETY Hose, OptimAir(R) PAPR, Rubber (10049630)
- MSA SAFETY Chin Canister Adapter (10065330)
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- MSA SAFETY OptiFilter XL High Efficiency PAPR Cartridge, , For Use With Mask-Mounted OptimAir PAPR, 6PK (496081)
- MSA SAFETY Hood, Universal Mask Size, White, PK20 (10095744)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- Msa Safety Masks & Respiratory Protection