Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel
Mfr # 63162-00A
Zoro # G9646368
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Load Indicator V-Edge Personal Fall Limiter
- SRL Housing Material Stainless Steel
- Number of Legs 2
- Color Stainless Steel
- Weight Capacity 310 lb.
Product Information
- Brand Msa Safety
- MFR # 63162-00A
- Zoro # G9646368
- UPC # 5056041512618
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Lifeline Diameter | 3/16" |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC6FN-04-L)
- HONEYWELL UVEX Honeywell Expresso, Scratch-Resistant (S6901)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NB-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- Msa Safety Fall Protection