Shop All Lanyards and Lifelines
Msa Safety
Lanyard, 6 ft., Green
Mfr # 10193129
Zoro # G9645528
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Visual Load Indicator Yes
- Series V-Series
- Weight Capacity 310 lb.
- Length 6 ft.
Product Information
- Brand Msa Safety
- MFR # 10193129
- Zoro # G9645528
- UPC # 641817156537
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 13/16" |
Max. Working Length | 6 ft. |
Adjustable Length | Yes |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- MSA SAFETY Facepiece Adapter, Plastic, Black (10087006)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- IRON AGE Work Boots, Comp, Brw, 14M, PR (IA0195)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- Msa Safety Fall Protection