Shop All Lanyards and Lifelines
Msa Safety
Lanyard, 6 ft., Gray
Mfr # 10190399
Zoro # G9645659
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Legs 2
- Visual Load Indicator Yes
- Line Material Nylon
- Hardware Material Steel
Product Information
- Brand Msa Safety
- MFR # 10190399
- Zoro # G9645659
- UPC # 641817156902
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Adjustable Length | Yes |
Harness Connection Gate Opening Size | 13/16 in |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met CSA Z259.11-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Caution, PK5 (PL4069)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- EMPRESS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (ENHDBLKL5)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PB-A)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- Msa Safety Fall Protection