Shop All SCBA Respirators
Msa Safety
Industrial SCBA, Aluminum, 2216 psi, Nylon
Mfr # 10215806
Zoro # G300892623
Free Shipping & Returns
$2,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Aluminum
- Mask Size M
- Includes Cylinder, Facepiece, Harness
- Brand and Series MSA G1
- Cylinder Duration 30 min
Product Information
- Brand Msa Safety
- MFR # 10215806
- Zoro # G300892623
- UPC # 641817212554
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Aluminum |
Item | Industrial SCBA |
Includes | Cylinder, Facepiece, Harness |
Brand and Series | MSA G1 |
Cylinder Duration | 30 min |
Includes Carrying Case | No |
Cylinder Pressure | 2,216 psi |
Pressure Type | Low Pressure |
Harness Material | Nylon |
Series | G1 |
System Type | SCBA System |
Includes Mask | Yes |
Mask Brand and Series | MSA G1 |
Description
Industrial SCBA, Includes Cylinder, Facepiece, Harness, Cylinder Duration 30 min, Mask Size M, G1, 2,216 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- Msa Safety Masks & Respiratory Protection