Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline, 310 lb, 60 ft
Mfr # 10219292
Zoro # G407167211
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MSA
- Weight Capacity 310 lb
- For Use With Temporary Horizontal Lifeline
- Standards OSHA 1926.502, OSHA 29 CFR 1910.140
- Tensile Strength 50 lb
Product Information
- Brand Msa Safety
- MFR # 10219292
- Zoro # G407167211
- UPC # 641817221181
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 0.31 in |
Details
Series | MSA |
Weight Capacity | 310 lb |
For Use With | Temporary Horizontal Lifeline |
Item | Horizontal Lifeline |
Standards | OSHA 1926.502, OSHA 29 CFR 1910.140 |
Tensile Strength | 50 lb |
Hardware Material | Steel, PTFE, Stainless Steel |
Workers per System | 2 |
Includes | Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner |
Lifeline Material | Nylon, Polyester |
Cable Sleeve Type | Trailing |
Horizontal Lifeline Component | Horizontal Lifeline System |
Retractable | No |
Includes Tie-Off Adapters | No |
Lifeline Installation | Temporary |
Add-On Style | Single Span |
Includes Mounting Hardware | No |
Required Accessories | Harness, Energy Absorbing Lanyard |
Compatible Attachment Points | Anchor Lifeline |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, For Minimum Flange Width Not Applicable, Tensile Strength 50 lb, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Nylon, Polyester, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K15 (474K15)
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- 3M PROTECTA Adjustable Shock Absorbing Lanyard, 310 lb. Weight Capacity, Red (1341101)
- Msa Safety Fall Protection