Msa Safety

Half Mask Respirator Kit, S, Blue


original price: $67.54
50% off
new price: $33.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Cartridges Included 2
  • Includes (2) P100 Filter
  • Configured For Cartridges, Filters
  • Facepiece Material Thermoplastic Rubber
  • Cartridges Included Yes
See all product information

Product Information

Dimensions

Mask Size S

Details

Number of Cartridges Included 2
Includes (2) P100 Filter
Configured For Cartridges, Filters
Facepiece Material Thermoplastic Rubber
Cartridges Included Yes
Series Advantage 200 LS
Head Harness Material Thermoplastic Rubber
Disposable/ Reusable Reusable
Color Blue
Respirator Connection Type Bayonet
Standards NIOSH 42 CFR 84, AS/NZS 1716:2003
Item Half Mask Respirator Kit
Mask Headstrap Type Standard
NIOSH Rating P100

Description

Half Mask Respirator Kit, Advantage 200 LS Series, S, Includes (2) P100 Filter, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.