Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, S, Black, Series: Advantage 420
Mfr # 10X301-4LN01
Zoro # G8212315
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Number of Cartridges Included 2
- Color Black
- Respirator Connection Type Threaded
- Disposable/ Reusable Reusable
Product Information
- Brand Msa Safety
- MFR # 10X301-4LN01
- Zoro # G8212315
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Head Harness Material | Lycra(R), Polyester, Polyoxymethylene, Polypropylene |
Number of Cartridges Included | 2 |
Item | Half Mask Respirator Kit |
Color | Black |
Respirator Connection Type | Threaded |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Configured For | Cartridges, Filters |
Includes | (2) Organic Vapor (OV), P100 Combination Cartridge |
Facepiece Material | Silicone |
Standards | NIOSH |
Series | Advantage 420 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Advantage 420 Series, S, Includes (2) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACHIKARA USA Tachikara USA TK-ZZ.LM-L-XL Tachikara ZIG ZAG Print L-XL Lime ZIG ZAG Volleyball KneePad (TK-ZZ.LM/L-XL)
- CHILL-ITS BY ERGODYNE Bandana, Red, Western (6705)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- MSA SAFETY Half Mask Respirator Kit, M, Black (10X302-4LN01)
- MSA SAFETY Full Face Respirator, L, Bayonet, Hycar (10083801)
- MSA SAFETY Ultra Elite Full Face Respirator, , L (10016757)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (471286)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN08)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- Msa Safety Masks & Respiratory Protection