Msa Safety

Half Mask Respirator Kit, S, Black


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Cartridges Included 2
  • Facepiece Material Silicone
  • Disposable/ Reusable Reusable
  • Configured For Cartridges, Filters
  • Respirator Connection Type Threaded
See all product information

Product Information

Dimensions

Mask Size S

Details

Number of Cartridges Included 2
Facepiece Material Silicone
Disposable/ Reusable Reusable
Item Half Mask Respirator Kit
Configured For Cartridges, Filters
Respirator Connection Type Threaded
Cartridges Included Yes
Series Advantage 420
Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Color Black
Standards NIOSH
Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
Mask Headstrap Type Drop Down
NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD)

Description

Half Mask Respirator Kit, Advantage 420 Series, S, Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.