Shop All Single-Gas Detectors
Msa Safety
Gas Detector, Gray, H2S, 0 to 100 ppm
Mfr # 10154076
Zoro # G8907534
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide
- Operating Temp. Range -10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F)
- Gas Type H2S
- Alarm Setting Adjustable
- Standards ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Product Information
- Brand Msa Safety
- MFR # 10154076
- Zoro # G8907534
- UPC # 641817074183
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 13/32 in |
Width | 2 13/64 in |
Depth | 1 29/32 in |
Manufacturer Warranty Length | 3 yr |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Hydrogen Sulfide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- RED KAP Butcher Frock (KS60WH RG L)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- MPOWER NEO PID Kit 15000ppm Wireless Bluetooth with Accessories Hard Case (MP182-EXT-15000)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Trace Oxygen Analyzer (99097)
- Msa Safety Single-Gas Detectors