Shop All Hard Hats
Msa Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink
Mfr # 10156374
Zoro # G0340125
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Pinlock
Product Information
- Brand Msa Safety
- MFR # 10156374
- Zoro # G0340125
- UPC # 641817074947
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (475361)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475358)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Lime Green (815558)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- Msa Safety Head Protection