Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10197199
Zoro # G9643875
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Weight Capacity 400 lb
- Leg Strap Buckles Quick-Connect
- Series V-FORM(TM) Safety Harness
- Standards ANSI Z359.11-2014
Product Information
- Brand Msa Safety
- MFR # 10197199
- Zoro # G9643875
- UPC # 641817163177
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Visor, Clear, Sentinel (840MX2)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197232)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- Msa Safety Fall Protection