Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10196702
Zoro # G9643848
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Stainless Steel
- Chest Strap Buckles Quick-Connect
- Hardware Material Steel
- Leg Strap Buckles Tongue
- Webbing Material Nylon
Product Information
- Brand Msa Safety
- MFR # 10196702
- Zoro # G9643848
- UPC # 641817162866
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- CONDOR Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 447X09 (447X09)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- Msa Safety Fall Protection