Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10197204
Zoro # G9643918
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Series V-FORM(TM) Safety Harness
- Standards ANSI Z359.11-2014
- Weight Capacity 400 lb
- Harness D-Ring Material Stainless Steel
Product Information
- Brand Msa Safety
- MFR # 10197204
- Zoro # G9643918
- UPC # 641817162910
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2886-EG_12x18 (T1-2886-EG_12x18)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-NA_14x10 (U1-1025-NA_14x10)
- HONEYWELL Howard Leight 1035100-VS VeriShield Earmuff (1035100-VS)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- MSA SAFETY Full Body Harness, M, Nylon (10197203)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Full Body Harness, M, Nylon (10194897)
- 3M DBI-SALA Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113319)
- Msa Safety Fall Protection