Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10195142
Zoro # G9645029
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-FIT(TM) Safety Harness
- Hardware Material Steel
- Harness Application Climbing, Positioning
- Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
- Weight Capacity 400 lb
Product Information
- Brand Msa Safety
- MFR # 10195142
- Zoro # G9645029
- UPC # 641817163771
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (740-0529)
- NMC Safety Comes First Banner (BT545)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206082)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206103)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- Msa Safety Fall Protection