Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10194865
Zoro # G9645135
original price:
$318.99
2% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-FIT(TM) Safety Harness
- Webbing Material Nylon
- Chest Strap Buckles Quick-Connect
- Leg Strap Buckles Quick-Connect
- Harness D-Ring Material Stainless Steel
Product Information
- Brand Msa Safety
- MFR # 10194865
- Zoro # G9645135
- UPC # 641817163504
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Sale Sign 8.5" x 12", 10PK (A20603)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10020063)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- SAFETY WORKS Safety Harnss 3D Adjs Xl (10096491)
- Msa Safety Harnesses