Msa Safety

Full Body Harness, M, Nylon


product price: $70.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
  • Harness Application Climbing, Positioning
  • Leg Strap Buckles Quick-Connect
  • Standards ANSI Z359.11-2014
  • Hardware Material Steel
See all product information

Product Information

Dimensions

Color and Size Green - M

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.