Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10197215
Zoro # G9643814
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Chest Strap Buckles Quick-Connect
- Leg Strap Buckles Tongue
- Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
- Weight Capacity 400 lb
Product Information
- Brand Msa Safety
- MFR # 10197215
- Zoro # G9643814
- UPC # 641817163023
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 25 dB, VeriShield (1035186-VS)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1070)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113450)
- Msa Safety Harnesses