Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10197203
Zoro # G9644006
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb
- Harness D-Ring Material Stainless Steel
- Harness Application Climbing
- Series V-FORM(TM) Safety Harness
- Standards ANSI Z359.11-2014
Product Information
- Brand Msa Safety
- MFR # 10197203
- Zoro # G9644006
- UPC # 641817162903
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/8in H, Reversed (08274)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- Msa Safety Harnesses