Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194945
Zoro # G9644347
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Webbing Material Nylon
- Weight Capacity 400 lb
- Series V-FIT(TM) Safety Harness
- Harness D-Ring Material Stainless Steel
Product Information
- Brand Msa Safety
- MFR # 10194945
- Zoro # G9644347
- UPC # 641817167342
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- BRADY Battery Pack (BMP41-BATT)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- Msa Safety Harnesses