Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194909
Zoro # G9643613
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
- Weight Capacity 400 lb
- Harness Application Positioning
- Series V-FIT(TM) Safety Harness
- Leg Strap Buckles Tongue
Product Information
- Brand Msa Safety
- MFR # 10194909
- Zoro # G9643613
- UPC # 641817163627
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZGM-M/L)
- RADIANS Titanium NonVented Climbing Style Helmet, White (THRXN-WHITE)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-RVFO-OR (669-C/48-RVFO-OR)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206137)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197209)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- Msa Safety Harnesses