Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194864
Zoro # G9644959
original price:
$318.99
2% off
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Leg Strap Buckles Quick-Connect
- Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
- Chest Strap Buckles Quick-Connect
- Standards ANSI Z359.11-2014
Product Information
- Brand Msa Safety
- MFR # 10194864
- Zoro # G9644959
- UPC # 641817163498
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, XL (O53122.XL)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- SAS SAFETY SAS Safety SAS5330 NSX Turbo Safety Glasses with Clear Lens; Polybag (SAS5330)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194971)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206066)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- Msa Safety Fall Protection