Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10197438
Zoro # G9644164
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Weight Capacity 400 lb
- Standards ANSI Z359.11-2014
- Hardware Material Steel
- Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Product Information
- Brand Msa Safety
- MFR # 10197438
- Zoro # G9644164
- UPC # 641817163405
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MSA SAFETY Full Body Harness, M, Nylon (10197436)
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- MSA SAFETY Full Body Harness, XL, Nylon (10195150)
- MSA SAFETY Full Body Harness, XS, Nylon (10195063)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- Msa Safety Harnesses