Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10195044
Zoro # G9645397
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb
- Series V-FIT(TM) Safety Harness
- Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
- Webbing Material Nylon
- Hardware Material Steel
Product Information
- Brand Msa Safety
- MFR # 10195044
- Zoro # G9645397
- UPC # 641817167953
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.MD)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- MSA SAFETY Full Body Harness, M, Nylon (10195042)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Full Body Harness, XS, Nylon (10195063)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- Msa Safety Fall Protection