Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194866
Zoro # G9644995
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb
- Leg Strap Buckles Quick-Connect
- Standards ANSI Z359.11-2014
- Chest Strap Buckles Quick-Connect
- Harness Application Climbing, Positioning
Product Information
- Brand Msa Safety
- MFR # 10194866
- Zoro # G9644995
- UPC # 641817163511
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KABAS)
- PIP Ladies Cotton Jrsy Glv, Brn, Econ Wt., PK12 (95-806C)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT132AC)
- NEESE Outerwear Economy Rain Suit-Yel-3X (10160-55-2-YEL-3X)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206078)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- Msa Safety Fall Protection