Shop All Harness Kits
Msa Safety
Fall Protection Kit, Size: XL
Mfr # 10092169
Zoro # G3868812
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Color Black/Yellow
- Tensile Strength 4000 lb.
- Includes Vest Style Harness, Tongue Buckle Leg Straps, Shock Absorbing Lanyard, Anchor Strap, Duffel Bag
- Side D-Rings No
Product Information
- Brand Msa Safety
- MFR # 10092169
- Zoro # G3868812
- UPC # 641817019191
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | XL |
Color | Black/Yellow |
Tensile Strength | 4000 lb. |
Includes | Vest Style Harness, Tongue Buckle Leg Straps, Shock Absorbing Lanyard, Anchor Strap, Duffel Bag |
Side D-Rings | No |
Leg Strap Buckles | Tongue |
Back D-Ring | No |
Chest Strap Buckles | Quick-Connect |
Front D-Ring | No |
Shoulder Strap Buckles | None |
Weight Capacity | 310 lb. |
Subpelvic Strap | No |
Description
Fall Protection Kit, Harness Sizing XL, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- MSA SAFETY Fall Protection Kit (10095901)
- MSA SAFETY Fall Protection Kit, Size: Universal (10092170)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257275)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- Msa Safety Harness Kits