Shop All Harnesses
Msa Safety
Fall Protection Harness, XS, Polyester
Mfr # 10206085
Zoro # G3312857
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Belt No
- Color and Size Green - XS
- RFID Equipped No
- Harness Application Climbing, Confined Spaces, Positioning
- Leg Strap Buckles Tongue
Product Information
- Brand Msa Safety
- MFR # 10206085
- Zoro # G3312857
- UPC # 641817189832
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- Msa Safety Fall Protection