Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, XS
Mfr # 10206073
Zoro # G600719873
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Green - XS
- Webbing Material Polyester
- Webbing Coating Uncoated
- Hardware Material Steel
- D-Ring Locations Back, Chest, Hips, Shoulders
Product Information
- Brand Msa Safety
- MFR # 10206073
- Zoro # G600719873
- UPC # 641817162972
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAORJ)
- GEMTOR Full Body Harness, Vest Style, XL (922-4)
- TIMBERLAND PRO Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (A1GT9)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206082)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197438)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- Msa Safety Fall Protection