Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, XL
Mfr # 10208272
Zoro # G200719723
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Harness Application Climbing, Confined Spaces, Positioning
- Color and Size Green - XL
- Weight Capacity 400 lb
- Harness Style Vest
Product Information
- Brand Msa Safety
- MFR # 10208272
- Zoro # G200719723
- UPC # 641817163191
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- HAWS ANSI Shower and Eyewash Testing Kit (9011)
- ZORO SELECT Fire Hose, 1inx100 ft., NPSH, Yellow, 300psi (45DV07)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206111)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- Msa Safety Fall Protection