Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, XL
Mfr # 10206075
Zoro # G7744402
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Green - XL
- With Belt No
- Includes Padding No
- Hardware Material Steel
- Webbing Material Polyester
Product Information
- Brand Msa Safety
- MFR # 10206075
- Zoro # G7744402
- UPC # 641817162996
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "0" Fine 5 Lb Reel Steel Wool (71005)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- XTRATUF Women's 6 in Ankle Deck Boot, BLUSH PINK, M, Size 7 (XWAB602)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10150144)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- Msa Safety Harnesses