Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, Standard (M/L)
Mfr # 10207734
Zoro # G7745452
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Hardware Material Steel
- Standards ANSI Z359.11/CSA Z259.10/OSHA
- Series V-FORM(TM) Safety Harness
- Weight Capacity 400 lb
Product Information
- Brand Msa Safety
- MFR # 10207734
- Zoro # G7745452
- UPC # 641817163108
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Standard (M/L), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207736)
- MSA SAFETY V-Form Harness, Back D-Ring, Tng Buckle, XL (10206086)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206173)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161526)
- Msa Safety Harnesses