Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206161
Zoro # G3308815
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Belt Yes
- Series V-FORM+(TM) Safety Harness
- Harness D-Ring Material Steel
- Leg Strap Buckles Tongue
- Padding Location Shoulder
Product Information
- Brand Msa Safety
- MFR # 10206161
- Zoro # G3308815
- UPC # 641817190593
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- MILWAUKEE TOOL Gloves, Wrk, Nitrle Dipped, Cut 3 Resist., M (48-22-8931)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- MSA SAFETY Full Body Harness, M, Nylon (10195134)
- MSA SAFETY Full Body Harness, M, Nylon (10195149)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206137)
- Msa Safety Harnesses