Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206109
Zoro # G3309104
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Harness Application Climbing, Confined Spaces, Positioning
- With Belt No
- Hardware Material Steel
- Harness Color Green
Product Information
- Brand Msa Safety
- MFR # 10206109
- Zoro # G3309104
- UPC # 641817190074
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- Msa Safety Harnesses