Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206089
Zoro # G3312918
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Green - Standard
- Harness Color Green
- Weight Capacity 310 lb
- With Belt No
- Webbing Material Polyester
Product Information
- Brand Msa Safety
- MFR # 10206089
- Zoro # G3312918
- UPC # 641817189870
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size XL (10) (99-1-9632-10)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206137)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194939)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- Msa Safety Fall Protection