Shop All Harnesses
Msa Safety
Fall Protection Harness, 2XL, Polyester
Mfr # 10206167
Zoro # G3312890
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Green - Super XL
- Weight Capacity 310 lb
- Includes Padding Yes
- D-Ring Locations Back, Chest, Hips
- Harness Color Green
Product Information
- Brand Msa Safety
- MFR # 10206167
- Zoro # G3312890
- UPC # 641817190654
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Super XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- IRWIN RED 300 ft. STRAIGHT LINE Flagging Tapes Weatherproof poly vinyl chloride, 24PK (65901)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- MSA SAFETY V-Form Harness, Back D-Ring, Tng Buckle, XL (10206086)
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- MSA SAFETY Full Body Harness, XL, Nylon (10195142)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401024)
- Msa Safety Fall Protection