Shop All Harnesses
Msa Safety
Fall Protection Harness, 2XL, Polyester
Mfr # 10206111
Zoro # G3312184
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- With Belt No
- Includes Padding Yes
- Series V-FORM+(TM) Safety Harness
- RFID Equipped No
Product Information
- Brand Msa Safety
- MFR # 10206111
- Zoro # G3312184
- UPC # 641817190098
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Super XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- MCR SAFETY Gloves, Black/Gray, L, PK12 (N96051L)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10205845)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10150144)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- Msa Safety Harnesses